1
more

Wall Mount Enclosure, NEMA 4/12, Concept Style, 36" x 24" x 8"
Item #: 32856
Cat #: CSD36248
UPC: 783510775100
Sign In or Register to view pricing and more.
Documents & Guides
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 36 x 24 x 8 Inches, Material/Finish: Steel/Gray
Overview
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 36 x 24 x 8 Inches, Material/Finish: Steel/Gray
nVent HOFFMAN HOFCSD36248 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510775100, CSD36248
Specifications
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Width: | 24 in |
Depth: | 8 in |
Material: | Steel |
Mounting: | Wall |
Height: | 36 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Depth: | 8 in |
Mounting: | Wall |
Special Program: | Hoffman On Demand |
Width: | 24 in |
Material: | Steel |
Height: | 36 in |
Customer Reviews
5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 01/25/2012
CSD36248
GREAT FINISH VERY DURABLE, EASY INSTALLATION AND BACK PANEL IS DEAD MATCH FOR INSTALL