24-Hour Heavy Duty Grounded Timer, White

Item #: 328535

Cat #: TN311

UPC: 078275127890

Sign In or Register to view pricing and more.
24-Hour Grounded Timer, (3) Settings Per Day, 125V, 15A, 1750W, Color: White.

Overview

24-Hour Grounded Timer, (3) Settings Per Day, 125V, 15A, 1750W, Color: White.
The TN311 Series provides a quick and easy way to automate ON/OFF schedules and plugs directly into standard wall outlets.
Also known as: 078275127890, TN311

Specifications

Range: 24 hr
Type: Plug In
Volts AC: 120
Amps: 15
Color: White
Range: 24 hr
Volts AC: 120
Color: White
Type: Plug In
Amps: 15

Customer Reviews

4 Overall
(1)
4/5
Tom - on 01/15/2016
Gets the job done
Would get 5* if it had a compartment to hold the red/green tabs so they won't get lost. Otherwise it gets the job done well. I used this to turn my Christmas tree lights on off each day which was really convenient.