Cable Access and Single Receptacle 15A

Item #: 328432

Cat #: 45-0021-WH

UPC: 660559007471

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Recessed Cable Access Plate and Singe Receptacle, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - White.

Overview

2-Gang Recessed Cable Access Plate and Singe Receptacle, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - White.
The patented Recessed Low Voltage Cable Plate with Recessed Power is used to install low voltage cables and power behind your flat panel TV, your amplifier or other audio video devices. The wall plate can be installed facing up or down.
Also known as: 660559007471, 45-0021-WH

Specifications

Type: Cable Access
Mounting: Box
Gangs: 1
Color: White
Type: Cable Access
Gangs: 1
Mounting: Box
Color: White

Customer Reviews

No reviews for this product
(0)