Push Button, Extended, Blue, Plastic, Operator Only

Item #: 32843

Cat #: 800FP-E6

UPC: 662073569138

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended, Blue, Plastic, Momentary, Operator Only

Overview

Push Button, Extended, Blue, Plastic, Momentary, Operator Only
Also known as: 662073569138, 800FP-E6

Specifications

IP/NEMA Rating: IP66
Type: Extended, Momentary, Pushbutton
Color: Blue
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66
Color: Blue
Family / Style: 800F
Type: Extended, Momentary, Pushbutton
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)