INDUSTRIAL, INDUSTRIAL HIGH BAYS, FLUORESCENT HIGH BAYS, IBZ

Item #: 328388
Cat #: IBZT84WD
UPC: 745977147692
Sign In or Register to view pricing and more.
Documents & Guides
INDUSTRIAL, INDUSTRIAL HIGH BAYS, FLUORESCENT HIGH BAYS, IBZ

Overview

INDUSTRIAL, INDUSTRIAL HIGH BAYS, FLUORESCENT HIGH BAYS, IBZ
Also known as: 745977147692, IBZT84WD

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)