Lith Ibzt5-4l Fluorescent High Bay
Item #: 328380
Cat #: IBZT54L
UPC: 745977147197
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent High Bay (ibz), 4 54-watt T5ho Lamps, 120-277v, Narrow Distribution,one 4-lamp Program Start Electronic Ballast, Lamps Installed
Overview
Fluorescent High Bay (ibz), 4 54-watt T5ho Lamps, 120-277v, Narrow Distribution,one 4-lamp Program Start Electronic Ballast, Lamps Installed
Also known as: 745977147197, IBZT54L
Specifications
Wattage: | 54 |
Length: | 4 ft, 48 in |
Color: | White |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 54 |
Color: | White |
Volts AC Range: | 120 - 277 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)