Compact Fluorescent Lamp, 4-Pin, Dulux L, 36W, 3000K

Item #: 32838

Cat #: FT36DL/830/ECO

UPC: 046135205811

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 36 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2900, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 10 *Sylvania Part # 20581* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 36 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2900, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 10 *Sylvania Part # 20581* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135205811, FT36DL/830/ECO

Specifications

Shape: PL-L (Twin Tube Long)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 2900
Wattage: 36
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long)
Color Rendering Index (CRI): 82
Wattage: 36
Base: 4-Pin (2G11)
Color Temperature: 3000 (Warm White)
Lumens: 2900
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)