Selector Switch, Illuminated, 3-Position, Maintained, Amber, White

Item #: 32833

Cat #: 800FM-LSM30

UPC: 662074345069

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Illuminated, Maintained, Metal, Amber, with White Insert, Operator Only

Overview

Selector Switch, 3 Position, Illuminated, Maintained, Metal, Amber, with White Insert, Operator Only
Also known as: 662074345069, 800FM-LSM30

Specifications

Color: Amber
Size: 22.5
Family / Style: 800F
Type: Illuminated, 3 Position, Selector Switch
Color: Amber
Family / Style: 800F
Size: 22.5
Type: Illuminated, 3 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)