2'x4' Surface Parabolic, 3-Lamp

Item #: 328295

Cat #: 2EP3MX-332S36I-UNV-EB81-U

UPC: 662401671267

Documents & Guides
2 Ft. x 4 Ft. Surface Parabolic, 3 Lamp, 32W, 18 Cell, 3" Louver, T8, Semi-Specular/Low Iridescent Haze, Electronic Ballast
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Ft. x 4 Ft. Surface Parabolic, 3 Lamp, 32W, 18 Cell, 3" Louver, T8, Semi-Specular/Low Iridescent Haze, Electronic Ballast
Also known as: 662401671267, 2EP3MX-332S36I-UNV-EB81-U

Specifications

Wattage: 32
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)