
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4" Stud
Item #: 328294
Cat #: EV10-14RB-Q
UPC: 074983281862
Documents & Guides
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4 Inch Stud Size, 600 Volt, Yellow, Package of 25 EA
Sign In or Register to view pricing and more.
Overview
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4 Inch Stud Size, 600 Volt, Yellow, Package of 25 EA
Panduit's vinyl insulated ring terminals are a reliable and economical option that withstand a wide range of general-purpose applications. The ring tongue design assures a secure connection in high vibration applications.
Also known as: 074983281862, EV10-14RB-Q
Specifications
Material: | Vinyl |
Volts AC: | 600 |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Stud Size: | 1/4 in |
Material: | Vinyl |
Color: | Yellow |
Stud Size: | 1/4 in |
Volts AC: | 600 |
Allowable Gauge Range: | 12 - 10 |
Customer Reviews
No reviews for this product
(0)