6" Frame-In CFL

Item #: 328246

Cat #: LF6N2/18DTTMVOLT

UPC: 745975581948

Sign In or Register to view pricing and more.
Documents & Guides
6" Frame-In CFL, Non-IC, Line Voltage: 120-277V, Watts: 18, New Construction, ***Reflector Not Included***

Overview

6" Frame-In CFL, Non-IC, Line Voltage: 120-277V, Watts: 18, New Construction, ***Reflector Not Included***
Ideal for a wide variety of low- to medium-height ceiling applications including commercial, retail and hospitality spaces where an open or damp location lensed fixture is required.
Also known as: 745975581948, LF6N2/18DTTMVOLT

Specifications

Wattage: 18
Type: Non-IC, Housing
Volts AC: 120
Material: Steel
Diameter: 6 in
Light Technology: Fluorescent
Wattage: 18
Volts AC: 120
Diameter: 6 in
Type: Non-IC, Housing
Material: Steel
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)