6" Frame-In CFL

Item #: 328239

Cat #: LF6N2/26DTTMVOLT

UPC: 745975581917

Sign In or Register to view pricing and more.
Documents & Guides
6" Frame-In CFL, Non-IC, Line Voltage: 120-277V, Watts: 26, 2-Lamp CFL

Overview

6" Frame-In CFL, Non-IC, Line Voltage: 120-277V, Watts: 26, 2-Lamp CFL
Heavy gauge die formed galvanized steel mounting frame with mechanical trim retention (yoke) ensures secure and flush reflector mounting to ceiling. Attached to frame are vertically adjustable mounting brackets for use with C channels, ½” steel conduit or 16 gauge flat bar hangers included, standard. Frames equipped with galvanized junction box UL Listed for through wire applications. Junction boxes equipped with (2) ¾” and (4) ½” conduit knockouts with pryout slots and removable access doors.
Also known as: 745975581917, LF6N2/26DTTMVOLT

Specifications

Wattage: 26
Type: Non-IC, Housing
Volts AC: 120
Material: Steel
Diameter: 6 in
Light Technology: Fluorescent
Wattage: 26
Volts AC: 120
Diameter: 6 in
Type: Non-IC, Housing
Material: Steel
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)