Combo Wallplate, 2-Gang, Blank/Décor-GFCI, Nylon, Ivory

Item #: 32823

Cat #: NP1326I

UPC: 883778104565

Sign In or Register to view pricing and more.
Documents & Guides
Combo Wallplate, 2-Gang, Blank/Décor-GFCI, Nylon, Ivory, Standard Size

Overview

Combo Wallplate, 2-Gang, Blank/Décor-GFCI, Nylon, Ivory, Standard Size
Also known as: 883778104565, NP1326I

Specifications

Type: Combination, Wallplate, 2-Gang
Gangs: 2
Size: Standard
Mounting: Box
Color: Ivory
Material: Nylon
Type: Combination, Wallplate, 2-Gang
Size: Standard
Color: Ivory
Gangs: 2
Mounting: Box
Material: Nylon

Customer Reviews

No reviews for this product
(0)