Flood Light, Pulse Start Metal Halide, 150W, 120-277V, Dark Bronze

Item #: 328197

Cat #: TFM150MRBTBLPI

UPC: 745975310708

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, 150W MH, Medium Base with Horizontal Socket Position, Multi-Tap Ballast. Lamp Included.

Overview

Flood Light, 150W MH, Medium Base with Horizontal Socket Position, Multi-Tap Ballast. Lamp Included.
Also known as: 745975310708, TFM150MRBTBLPI

Specifications

Base: Medium Screw (E26)
Color: Dark Bronze
Wattage: 150
Mounting: Knuckle
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Wattage: 150
Volts AC Range: 120 - 277
Color: Dark Bronze
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)