Contactor, Definite Purpose, 30A, 2P, 208/240VAC, Coil, 600V Rated

Item #: 328161

Cat #: H230C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 2-Pole, 30 Amp, 208/240 Volt AC Coil, 600 Volt Rated

Overview

Contactor, Definite Purpose, 2-Pole, 30 Amp, 208/240 Volt AC Coil, 600 Volt Rated
Also known as: H230C

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 600
Family / Style: Fasco
Poles: 2
Amps: 30
Family / Style: Fasco
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)