Contactor, Definite Purpose, 40A, 3P, 120VAC, Coil, 600VAC Rated

Item #: 328141

Cat #: H340B

UPC:

Documents & Guides
Contactor, Definite Purpose, 3-Pole, 40 Amp, 120 Volt AC Coil, 600 Volt Rated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Definite Purpose, 3-Pole, 40 Amp, 120 Volt AC Coil, 600 Volt Rated
Also known as: H340B

Specifications

Poles: 3
Mounting: Surface
Amps: 40
Volts AC: 600
Family / Style: Fasco
Poles: 3
Amps: 40
Family / Style: Fasco
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)