Compact Fluorescent, 36 Watt, 2900 Lumen, 3500K

Item #: 32814
Cat #: FT36DL/835/ECO
UPC: 046135205828
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent, Twin Tube, 36 Watt, 2900 Lumen, 3500K, 82 CRI, 2G11 4-Pin Base, 1 per SKU, 10 per Case *Sylvania Product Code 20582* *Sylvania Part # 20582* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent, Twin Tube, 36 Watt, 2900 Lumen, 3500K, 82 CRI, 2G11 4-Pin Base, 1 per SKU, 10 per Case *Sylvania Product Code 20582* *Sylvania Part # 20582* *** Not for Sale in Vermont due to State Regulations ***
SYLVANIA DULUX L T5 lamps are high lumen, single-ended twin-tube lamps that provide lumen outputs similar to 2', 3' and 4' linear fluorescent lamps, yet are half the length.
Also known as: 046135205828, FT36DL/835/ECO

Specifications

Shape: PL-L (Twin Tube Long)
Color Rendering Index (CRI): 82
Lumens: 2900
Wattage: 36
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long)
Lumens: 2900
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (2G11)
Color Rendering Index (CRI): 82
Wattage: 36
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)