RDC BSHG MI 4 TO 2-1/2 FOR NPT

Item #: 328137

Cat #: RB-355

UPC: 783126467932

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type RB Reducing Bushing, Size: 4 X 2-1/2 IN, Malleable Iron, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 1-1/2 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Groups B, C, D, Class I, Zone 1, 2, Groups IIA, IIB + H2, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 009795, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 And 505, For Threaded Rigid Conduit And IMC

Overview

OZ-Gedney Type RB Reducing Bushing, Size: 4 X 2-1/2 IN, Malleable Iron, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 1-1/2 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Groups B, C, D, Class I, Zone 1, 2, Groups IIA, IIB + H2, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 009795, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 And 505, For Threaded Rigid Conduit And IMC
OZ Gedney Type RB reducing bushings are used to reduce the trade size of a tapped hole or hub, feature tapered threads, a smooth internal bushing that protects conductors, and is threaded for rigid or IMC conduit.
Also known as: 783126467932, RB-355

Specifications

Material: Malleable Iron
Diameter: 4 in, 2 1/2 in
Material: Malleable Iron
Diameter: 4 in, 2 1/2 in

Customer Reviews

No reviews for this product
(0)