Overview
CONTACTOR
Also known as: H230A
Specifications
Poles: | 2 |
Volts DC: | 24 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Family / Style: | Fasco |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 600 |
Volts DC: | 24 |
Amps: | 30 |
Family / Style: | Fasco |
Customer Reviews
No reviews for this product
(0)