BUSS FUSE REDUCER

Item #: 328117

Cat #: NO.226

UPC: 051712331036

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series class H(K) fuse reducers, 10 pair per carton, 200 A, Class H, Class K, Non-indicating, 35 to 60 A, 250 V

Overview

Eaton Bussmann series class H(K) fuse reducers, 10 pair per carton, 200 A, Class H, Class K, Non-indicating, 35 to 60 A, 250 V
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Also known as: 051712331036, NO.226

Specifications

Amps: 200
Type: Fuse Reducer
Class: K, H
Volts AC: 250
Amps: 200
Class: K, H
Type: Fuse Reducer
Volts AC: 250

Customer Reviews

No reviews for this product
(0)