1
more
Wall Mount Enclosure, NEMA 4/12, Concept Style, 36" x 36" x 8"
Item #: 32808
Cat #: CSD36368
UPC: 783510775308
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 36 x 36 x 8 Inches, Material/Finish: Steel/Gray
Overview
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 36 x 36 x 8 Inches, Material/Finish: Steel/Gray
nVent HOFFMAN HOFCSD36368 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510775308, CSD36368
Specifications
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Depth: | 8 in |
Width: | 36 in |
Material: | Steel |
Mounting: | Wall |
Height: | 36 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Width: | 36 in |
Mounting: | Wall |
Special Program: | Hoffman On Demand |
Depth: | 8 in |
Material: | Steel |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)