Emergency Light/Exit Sign Combo, LED, Single Face, Black/Green

Item #: 328066

Cat #: LHQMS3G

UPC: 745974515142

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light/Exit Sign Combo, LED, Single Face, Black Housing/Green Letters

Overview

Emergency Light/Exit Sign Combo, LED, Single Face, Black Housing/Green Letters
Also known as: 745974515142, LHQMS3G

Specifications

Volts DC: 6
Material: Thermoplastic
Color: Black/Green
Wattage: 3.300
Light Technology: LED, Krypton
Volts AC Range: 120 - 277
Volts DC: 6
Color: Black/Green
Light Technology: LED, Krypton
Material: Thermoplastic
Wattage: 3.300
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)