Cable Tie, 2-Piece, 15.0L (381mm), Stand

Item #: 32803

Cat #: SST4S-M

UPC: 074983501816

Sign In or Register to view pricing and more.
Sta-Strap® cable tie, releasable, standard cross section, 15.0 (381mm) length, nylon 6.6, natural, bulk package.

Overview

Sta-Strap® cable tie, releasable, standard cross section, 15.0 (381mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983501816, SST4S-M

Specifications

Length: 15 in
Material: Aluminum
Length: 15 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)