Lithonia Lighting L5 R6 5in. Contractor Select Incandesc

Item #: 327959

Cat #: L5R6

UPC: 745973345160

Sign In or Register to view pricing and more.
Documents & Guides
5" IC Incandescent New Construction Housing

Overview

5" IC Incandescent New Construction Housing
Also known as: 745973345160, L5R6

Specifications

Type: IC, Housing
Volts AC: 120
Color: Nickel
Diameter: 5 in
Material: Steel
Type: IC, Housing
Color: Nickel
Material: Steel
Volts AC: 120
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)