Parabolic Fixture, 2 x 2', 3-Lamp, T8 U-Shaped, 32W, 120-277V

Item #: 327933

Cat #: PAR3-2U

UPC: 745971765069

Documents & Guides
Parabolic Recessed Fixture, Dimensions: 2 x 2 foot, 3-Lamp, T8 U-Shaped, 9-Cell, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start
Sign In or Register to view pricing and more.

No associated products found.

Overview

Parabolic Recessed Fixture, Dimensions: 2 x 2 foot, 3-Lamp, T8 U-Shaped, 9-Cell, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start
Also known as: 745971765069, PAR3-2U

Specifications

Type: 3-Lamp
Wattage: 32
Length: 2 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 3-Lamp
Length: 2 ft
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)