Cable Gland, Detachable, Cabtite, Plastic, Gray, 10 per Pack

Item #: 327912

Cat #: 1826660000

UPC: 032248329483

Sign In or Register to view pricing and more.
Documents & Guides
Cable Gland, Detachable, Cabtite, Plastic, Gray, 20.5 mm Height x 40 mm Width x 37 mm Depth, 10 per Pack

Overview

Cable Gland, Detachable, Cabtite, Plastic, Gray, 20.5 mm Height x 40 mm Width x 37 mm Depth, 10 per Pack
Also known as: 032248329483, 1826660000

Specifications

Color: Gray
Material: Plastic
Type: Cable Gland
Width: 40 mm
Height: 20.500 mm
Color: Gray
Type: Cable Gland
Height: 20.500 mm
Material: Plastic
Width: 40 mm

Customer Reviews

No reviews for this product
(0)