Power Distribution Block, 1-Pole, Double Primary - Multiple Secondary

Item #: 327905

Cat #: 16528-1

UPC: 051712149938

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 1-Pole, Line: (2) 2 AWG - 600 kcmil Cu/Al; Load: (4) 6-3/1 Cu/Al, (4) 14-4 Cu/Al

Overview

Power Distribution Block, 1-Pole, Line: (2) 2 AWG - 600 kcmil Cu/Al; Load: (4) 6-3/1 Cu/Al, (4) 14-4 Cu/Al
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712149938, 16528-1

Specifications

Volts DC: 600
Poles: 1
Type: Power Distribution Block
Volts AC: 600
Amps: 840
Allowable Gauge Range: 14 - 4, 2 - 600
Volts DC: 600
Type: Power Distribution Block
Amps: 840
Poles: 1
Volts AC: 600
Allowable Gauge Range: 14 - 4, 2 - 600

Customer Reviews

No reviews for this product
(0)