RG6, PVC, Quad Shield, 3GHz, 18 AWG, CCS, CMR/CATV

Item #: 327887

Cat #: 6QCCSCMRRB

UPC:

Documents & Guides
RG6, PVC, Quad Shield, 3GHz, 18 AWG, CCS, CMR/CATV
Sign In or Register to view pricing and more.

No associated products found.

Overview

RG6, PVC, Quad Shield, 3GHz, 18 AWG, CCS, CMR/CATV
Coaxial cable is commonly used by cable operators, telephone companies, and internet providers around the world to convey data, video, and voice communications to customers. It has also been used extensively within homes.
Also known as: 6QCCSCMRRB

Specifications

Gauge: 18 AWG
Jacket: Riser
Type: RG6
Shielding: Quad Shielded
Gauge: 18 AWG
Type: RG6
Jacket: Riser
Shielding: Quad Shielded

Customer Reviews

No reviews for this product
(0)