Compact Fluorescent Lamp, 4-Pin, Dulux L, 36W, 4100K

Item #: 32788

Cat #: FT36DL/841/ECO

UPC: 046135205835

Documents & Guides
Compact Fluorescent Lamp, 36 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2900, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 20 *Sylvania Part # 20583* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent Lamp, 36 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2900, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 20 *Sylvania Part # 20583* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
SYLVANIA DULUX L T5 lamps are high lumen, single-ended twin-tube lamps that provide lumen outputs similar to 2', 3' and 4' linear fluorescent lamps, yet are half the length.
Also known as: 046135205835, FT36DL/841/ECO

Specifications

Color Temperature: 4100 (Cool White)
Shape: PL-L (Twin Tube Long)
Color Rendering Index (CRI): 82
Lumens: 2900
Wattage: 36
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 36
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long)
Lumens: 2900
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)