Selector Switch, 2-Position, Maintained, Key Removal on Left

Item #: 32786

Cat #: 800FP-KM21

UPC: 662468100175

Selector Switch, 2 Position, Maintained, Key Removal on Left, Operator Only, Plastic, 3825 Ronis Key Code
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 2 Position, Maintained, Key Removal on Left, Operator Only, Plastic, 3825 Ronis Key Code
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-KM21 from Rockwell Automation® is a two-position, 22 mm keyed selector switch with no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468100175, 800FP-KM21

Specifications

IP/NEMA Rating: IP66
Size: 22.5 mm
Type: Keyed, 2 Position, Selector Switch
Family / Style: 800F
Color: Black
Material: Plastic
IP/NEMA Rating: IP66
Type: Keyed, 2 Position, Selector Switch
Color: Black
Size: 22.5 mm
Family / Style: 800F
Material: Plastic

Customer Reviews

No reviews for this product
(0)