Patch Panel, Flat, Cat 6, 12 Port, Vertical

Item #: 327816

Cat #: NK6PPG12WY

UPC: 074983055791

Sign In or Register to view pricing and more.
Patch Panel, Flat, Category 6, 12 Port, Vertical, 10 Inch Height, 2.38 Inch Depth, 2.50 Inch Width. Compatible with 89D Bracket

Overview

Patch Panel, Flat, Category 6, 12 Port, Vertical, 10 Inch Height, 2.38 Inch Depth, 2.50 Inch Width. Compatible with 89D Bracket
Category 6/Class E punchdown patch panels shall terminate unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable and mount to standard EIA 19" or 23" racks. Punchdown tool shall properly terminate each conductor for optimum performance. Universal T568A and T568B color-coded wiring schemes included.
Also known as: 074983055791, NK6PPG12WY

Specifications

Color: Black
Height: 10 in
Width: 2.500 in
Depth: 2.380 in
Number of Ports: 12
Connector Type: CAT 6
Color: Black
Width: 2.500 in
Number of Ports: 12
Height: 10 in
Depth: 2.380 in
Connector Type: CAT 6

Customer Reviews

No reviews for this product
(0)