Voltage Detector

Item #: 327776

Cat #: C9970

UPC: 095969080187

Sign In or Register to view pricing and more.
Documents & Guides
FLK C9970 VOLTAGE DETECTOR 20 000 VAC RMS 2 000 VDC

Overview

FLK C9970 VOLTAGE DETECTOR 20 000 VAC RMS 2 000 VDC
Protect yourself and other technicians by using this simple high voltage detector to test conductive objects and within minutes, you can avoid exposure to high voltage electrical shock. In just a few seconds, with Fluke Networks high voltage detector pen a technician can determine if it's safe to work around areas like: Transformer cases and circuit breaker housings Power ground wires or newly-driven ground rods Mobile homes, metallic siding or metal framing Pedestals, crossboxes or conduit Street light fixtures or electrical machinery The High Voltage or Power Detector Pen is a proven life-saver, with more than 20 years of service in telecommunications outside plant and power utility applications. The high voltage detector detects ac and dc voltages through a long-life carbide tip, which is protected by a plastic cap when not in use. To use the high voltage detector, you simply place the carbide tip on the object in question, press the magnetic trigger, and observe the LEDs. If the green LED illuminates, the surface being touched is free from electrical hazards. If the red LED flashes, dangerous voltage is present.
Also known as: 095969080187, C9970

Specifications

Type: Voltage Detector
Length: 12 in
Width: 1.500 in
Type: Voltage Detector
Width: 1.500 in
Length: 12 in

Customer Reviews

No reviews for this product
(0)