Overview
FSCT 1 GANG CAST BOX
Also known as: 783126204803, FSCT150
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
Gangs: | 1 |
Hub Diameter: | 1/2 in |
Number of Hubs: | 2 |
Material: | Malleable Iron |
Gangs: | 1 |
Number of Hubs: | 2 |
Diameter: | 1/2 in |
Hub Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)