1W T1.75 Mini Incandescent Lamp

Item #: 327720

Cat #: S7829

UPC: 045923078293

Sign In or Register to view pricing and more.
1.12 Watt miniature; T1 3/4; 10000 Average rated hours; Midget Flange Base; 28 Volt

Overview

1.12 Watt miniature; T1 3/4; 10000 Average rated hours; Midget Flange Base; 28 Volt
Also known as: 045923078293, S7829

Specifications

Volts AC: 28
Shape: T1-3/4 (Tubular)
Base: Midget Flanged (SX6s)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Base: Midget Flanged (SX6s)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: T1-3/4 (Tubular)
Color Rendering Index (CRI): 100
Wattage: 1.120
Dimmable: No

Customer Reviews

No reviews for this product
(0)