Incandescent Bulb, A19, 40W, 120V, Frosted

Item #: 327700

Cat #: S8509

UPC: 045923085093

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 200, CRI: 100, Color Temperature: 2700K, Rated Average Life: 20000 Hours, Lamp Finish: Frosted

Overview

Incandescent Bulb, 40 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 200, CRI: 100, Color Temperature: 2700K, Rated Average Life: 20000 Hours, Lamp Finish: Frosted
Also known as: 045923085093, S8509

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A19 (Arbitrary)
Lumens: 200
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Volts AC: 120
Wattage: 40
Lumens: 200
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)