2G SS BLANK

Item #: 3277

Cat #: 97152

UPC: 095327971522

Documents & Guides
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN
Also known as: 095327971522, 97152

Specifications

Type: Blank Plate, Box Mount
Gangs: 2
Size: Standard
Mounting: Box
Material: Stainless Steel
Color: Stainless
Type: Blank Plate, Box Mount
Size: Standard
Material: Stainless Steel
Gangs: 2
Mounting: Box
Color: Stainless

Customer Reviews

No reviews for this product
(0)