21W T5 Fluorescent Lamp, 41K

Item #: 327689

Cat #: S8130

UPC: 045923081309

Sign In or Register to view pricing and more.
21 Watt; T5; Fluorescent; 4100K Cool White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

21 Watt; T5; Fluorescent; 4100K Cool White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923081309, S8130

Specifications

Color Temperature: 4100 (Cool White)
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Lumens: 2100
Wattage: 21
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Wattage: 21
Dimmable: No
Shape: T5 (Tubular)
Lumens: 2100
Light Technology: Fluorescent
Base: 2-Pin (G5)

Customer Reviews

No reviews for this product
(0)