Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type CHM-T Raintight Conduit Hub, Size: 1 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1-11-1/2 Tapered FNPT, Dimensions: 2 IN Diameter X 1-3/4 IN Length, Box Wall Thickness: 11/32 IN, Third Party Certification: UL
Overview
OZ-Gedney Type CHM-T Raintight Conduit Hub, Size: 1 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1-11-1/2 Tapered FNPT, Dimensions: 2 IN Diameter X 1-3/4 IN Length, Box Wall Thickness: 11/32 IN, Third Party Certification: UL
Also known as: 783126194272, CHM-100T
Specifications
Material: | Malleable Iron |
Diameter: | 1 in |
Material: | Malleable Iron |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)