1/2 IN COND HUB RMC/IMC INSUL

Item #: 327679

Cat #: CHM-50T

UPC: 783126194258

Documents & Guides
OZ-Gedney Type CHM-T Raintight Conduit Hub, Size: 1/2, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1/2-14 Tapered FNPT, Dimensions: 1-1/2 IN Diameter X 1-3/8 IN Length, Box Wall Thickness: 7/32 IN, Third Party Certification: UL
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type CHM-T Raintight Conduit Hub, Size: 1/2, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1/2-14 Tapered FNPT, Dimensions: 1-1/2 IN Diameter X 1-3/8 IN Length, Box Wall Thickness: 7/32 IN, Third Party Certification: UL
Also known as: 783126194258, CHM-50T

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)