40W C15 Incandescent Lamp, Amber

Item #: 327657

Cat #: S3416

UPC: 045923034169

Sign In or Register to view pricing and more.
40 Watt C15 Incandescent; Spun Amber; 4000 Average rated hours; Medium Base; 120 Volt

Overview

40 Watt C15 Incandescent; Spun Amber; 4000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923034169, S3416

Specifications

Color: Amber
Shape: C15 (Candle)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Dimmable: Yes
Light Technology: Incandescent
Color: Amber
Base: Medium Screw (E26)
Wattage: 40
Standards: California Proposition 65
Light Technology: Incandescent
Shape: C15 (Candle)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)