28W T5 Fluorescent Lamp, 35K

Item #: 327642
Cat #: S6432
UPC: 045923957499
Sign In or Register to view pricing and more.
Documents & Guides
28 Watt; T5; Fluorescent; 3500K Neutral White; 82 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

28 Watt; T5; Fluorescent; 3500K Neutral White; 82 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923957499, S6432

Specifications

Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Wattage: 28
Lumens: 2750
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Color Rendering Index (CRI): 82
Wattage: 28
Color Temperature: 3500 (Neutral White)
Dimmable: No
Shape: T5 (Tubular)
Lumens: 2750
Light Technology: Fluorescent
Base: 2-Pin (G5)

Customer Reviews

No reviews for this product
(0)