
Corrugated Plenum Innerduct, 1", Orange, 500' Reel, Pull Tape
Item #: 327637
Cat #: P-100T-5000-WHT
UPC:
Documents & Guides
Corrugated Plenum Innerduct, 1", Orange, 500' Reel, Pull Tape
Sign In or Register to view pricing and more.
Overview
Corrugated Plenum Innerduct, 1", Orange, 500' Reel, Pull Tape
Premier Plenum Duct is a flexible, non-metallic, corrugated raceway used for effective interior cable and fiber optic management. Premier Plenum meets UL-(910) standards for the National Electrical Code, Article 770, and satisfies UL-2024 standards for low smoke and flame propagation.
Also known as: P-100T-5000-WHT
Specifications
Diameter: | 1 in |
Length: | 500 ft |
Color: | Orange |
Diameter: | 1 in |
Color: | Orange |
Length: | 500 ft |
Customer Reviews
No reviews for this product
(0)