5W CFL Lamp, 27K

Item #: 327565

Cat #: S7261

UPC: 045923072611

Sign In or Register to view pricing and more.
5 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

5 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072611, S7261

Specifications

Lumens: 280
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 5
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Lumens: 280
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: CFL
Base: Medium Screw (E26)
Wattage: 5
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)