Category 6, Riser, 23/4-Pair, Blue, 1000' Box

Item #: 327545

Cat #: 10136339

UPC:

Documents & Guides
LANmark-6 Category 6 Cable, 24 AWG, Riser, Blue, 1000' Box
Sign In or Register to view pricing and more.

No associated products found.

Overview

LANmark-6 Category 6 Cable, 24 AWG, Riser, Blue, 1000' Box
The Berk-Tek LANmark-6 features a reduced diameter compared to other category 6 UTP cables. This is an ANSI/TIA/EIA category 6 verified cable, constructed without the center spline for easy installation and termination.
Also known as: 10136339

Specifications

Gauge: 24 AWG
Color: Blue
Length: 1000 ft
Type: CAT 6
Jacket: Non-Plenum
Gauge: 24 AWG
Length: 1000 ft
Jacket: Non-Plenum
Color: Blue
Type: CAT 6

Customer Reviews

No reviews for this product
(0)