Fuse, 15 Amp, Class K5, One-Time, 600 Volt

Item #: 32754

Cat #: NOS-15

UPC: 051712310154

Documents & Guides
Fuse, 15 Amp, Class K5, One-Time, General Purpose, 600 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 15 Amp, Class K5, One-Time, General Purpose, 600 Volt
Also known as: 051712310154, NOS-15

Specifications

Speed: Non-Time Delay
Amps: 15
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Speed: Non-Time Delay
Volts AC: 600
Mounting: Cartridge
Amps: 15
Class: K5
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)