1l Wall Outdoor Brushed Nickel

Item #: 32753
Cat #: 88116-962
UPC: 785652881169
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Eternity; Outdoor; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Shade; Fixture Finish: Brushed Nickel Body, Clear Highlighted Satin Etched Shade; Width: 6 In; Height: 12 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 1 In Depth; Outlet Box Up: 7-1/4 In; Lamp Included: No; Diffuser Size: 5-3/8 In Diameter

Overview

Sea Gull Lighting; Wall Lantern; Eternity; Outdoor; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Shade; Fixture Finish: Brushed Nickel Body, Clear Highlighted Satin Etched Shade; Width: 6 In; Height: 12 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 1 In Depth; Outlet Box Up: 7-1/4 In; Lamp Included: No; Diffuser Size: 5-3/8 In Diameter
Also known as: 785652881169, 88116-962

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)