Flexible Coupling, Hazardous Location, Size: 3/4", Length: 36"

Item #: 327484

Cat #: ECGJH-75-36

UPC: 783126116755

Documents & Guides
Flexible Coupling, Hazardous Location, Size: 3/4 Inch, Length: 36 Inch, Material: Brass/Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flexible Coupling, Hazardous Location, Size: 3/4 Inch, Length: 36 Inch, Material: Brass/Bronze
Also known as: 783126116755, ECGJH-75-36

Specifications

Diameter: 3/4 in
Material: Bronze, Brass
Length: 36 in
Diameter: 3/4 in
Length: 36 in
Material: Bronze, Brass

Customer Reviews

No reviews for this product
(0)