Cable Tie Black 11" 120lb 100Ct

Item #: 327473

Cat #: 111200

UPC: 662381050939

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Black 11" 120lb 100Ct, UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use.

Overview

Cable Tie Black 11" 120lb 100Ct, UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use.
Also known as: 662381050939, 111200

Specifications

Color: Black
Length: 11 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Black
Weight Capacity: 120 lbs
Length: 11 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)