Incandescent Lamp, 25 Watt, T6 1/2, Clear, 180 Lumen, Dc Bay Base, 130V

Item #: 327457

Cat #: S3711

UPC: 04592303711

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 25 Watt, T6 1/2, Clear, 180 Lumen, Dc Bay Base, 130 Volt

Overview

Incandescent Lamp, 25 Watt, T6 1/2, Clear, 180 Lumen, Dc Bay Base, 130 Volt
Also known as: 04592303711, S3711

Specifications

Volts AC: 130
Lumens: 180
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Shape: T6-1/2 (Tubular)
Dimmable: Yes
Light Technology: Incandescent
Base: Bayonet (BA15d)
Volts AC: 130
Wattage: 25
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Bayonet (BA15d)
Lumens: 180
Color Rendering Index (CRI): 100
Shape: T6-1/2 (Tubular)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)