
Conduit Hub Swing 1"
Item #: 327427
Cat #: GHM-100
UPC: 662381010384
Documents & Guides
10 Sol - 3/0 Str 360 Degree Swing Type Hub for Ground Clamps Threaded hub cast of high-strength, highly conductive bronze. Used with ground clamp with serrated hub to ground conductor to water pipe. Allows entry from any direction. Zinc plated steel screws.
Sign In or Register to view pricing and more.
Overview
10 Sol - 3/0 Str 360 Degree Swing Type Hub for Ground Clamps Threaded hub cast of high-strength, highly conductive bronze. Used with ground clamp with serrated hub to ground conductor to water pipe. Allows entry from any direction. Zinc plated steel screws.
Also known as: 662381010384, GHM-100
Specifications
Diameter: | 1 in |
Material: | Bronze |
Allowable Gauge Range: | 10 - 2/0 |
Diameter: | 1 in |
Allowable Gauge Range: | 10 - 2/0 |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)